Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

5 gal. Aria Ivory Eggshell Latex Interior Paint

  • Zoro #: G0002692
  • Mfr #: 0000Z8280-20

$202.99

  • Green Environmental Attribute: Meets SCAQMD Requirements
  • Surface: Drywall, Masonry, Metal , Plaster, Wood
  • Item: Interior Paint
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Pratt & Lambert #0000Z8280-20 Specifications

  • Zoro #: G0002692
  • Mfr #: 0000Z8280-20
Green Environmental Attribute: Meets SCAQMD Requirements Surface: Drywall, Masonry, Metal , Plaster, Wood
Item: Interior Paint Paint Cleanup: Soap and Water
Application Method: Brush, Roll, Spray Standards: MPI Approved for Gloss Levels 1 to 5
Size: 5 gal. Dry Time Recoat: 4 hr.
Color: Aria Ivory Finish: Eggshell
Paint Base Type: Latex VOC Content: Less than 50g/L
Base Type: Latex Dry Time: 30 min.
Color Family: Yellows Coverage: 400 sq. ft./gal.
Min. Application Temp.: 50 Degrees F For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Paint Sub-Brand: Pro-Hide(R) Gold Ultra Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Yellows, Color Aria Ivory, Finish Eggshell, Size 5 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Pro-Hide(R) Gold Ultra, Paint Cleanup Soap and Water, Dry Time 30 min., Min. Application Temp. 50 Degrees F, Application Method Brush, Roll, Spray, Standards MPI Approved for Gloss Levels 1 to 5

Technical Guides

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Pratt & Lambert #0000Z8280-20