Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Ashwood Eggshell Latex Interior Paint

  • Zoro #: G0001012
  • Mfr #: 0000Z8283-16

$45.15

  • Paint Cleanup: Soap and Water
  • Coverage: 400 sq. ft./gal.
  • Dry Time Recoat: 4 hr.
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z8283-16 Specifications

  • Zoro #: G0001012
  • Mfr #: 0000Z8283-16
Paint Cleanup: Soap and Water Coverage: 400 sq. ft./gal.
Dry Time Recoat: 4 hr. Size: 1 gal.
Paint Sub-Brand: Pro-Hide(R) Gold Ultra Dry Time: 30 min.
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Min. Application Temp.: 50 Degrees F
Finish: Eggshell Base Type: Latex
Item: Interior Paint Color Family: Grays
Green Environmental Attribute: Meets SCAQMD Requirements Paint Base Type: Latex
VOC Content: Less than 50g/L Standards: MPI Approved for Gloss Levels 1 to 5
Color: Ashwood Surface: Drywall, Masonry, Metal , Plaster, Wood
Application Method: Brush, Roll, Spray Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Grays, Color Ashwood, Finish Eggshell, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Pro-Hide(R) Gold Ultra, Paint Cleanup Soap and Water, Dry Time 30 min., Min. Application Temp. 50 Degrees F, Application Method Brush, Roll, Spray, Standards MPI Approved for Gloss Levels 1 to 5
  • Note: Nonreturnable
  • Technical Guides

    Restrictions and Compliance

    WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

    Reviews of Pratt & Lambert #0000Z8283-16