Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. August Moon Eggshell Latex Interior Paint

  • Zoro #: G0002324
  • Mfr #: 0000Z8280-16

$39.75

  • Paint Sub-Brand: Pro-Hide(R) Gold Ultra
  • Min. Application Temp.: 50 Degrees F
  • Paint Cleanup: Soap and Water
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z8280-16 Specifications

  • Zoro #: G0002324
  • Mfr #: 0000Z8280-16
Paint Sub-Brand: Pro-Hide(R) Gold Ultra Min. Application Temp.: 50 Degrees F
Paint Cleanup: Soap and Water Color: August Moon
Surface: Drywall, Masonry, Metal , Plaster, Wood Size: 1 gal.
Finish: Eggshell Dry Time: 30 min.
Dry Time Recoat: 4 hr. Base Type: Latex
Item: Interior Paint Paint Base Type: Latex
Color Family: Oranges Application Method: Brush, Roll, Spray
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Green Environmental Attribute: Meets SCAQMD Requirements
Standards: MPI Approved for Gloss Levels 1 to 5 Coverage: 400 sq. ft./gal.
VOC Content: Less than 50g/L Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Oranges, Color August Moon, Finish Eggshell, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Pro-Hide(R) Gold Ultra, Paint Cleanup Soap and Water, Dry Time 30 min., Min. Application Temp. 50 Degrees F, Application Method Brush, Roll, Spray, Standards MPI Approved for Gloss Levels 1 to 5

Technical Guides

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Pratt & Lambert #0000Z8280-16