Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
5 gal. August Moon Eggshell Latex Interior Paint
  • Zoro #: G0003182
  • Mfr #: 0000Z8280-20
$202.99
  • Coverage: 400 sq. ft./gal.
  • Color: August Moon
  • For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
See full product details
This item ships free.

Pratt & Lambert #0000Z8280-20 Specifications

  • Zoro #: G0003182
  • Mfr #: 0000Z8280-20
Coverage: 400 sq. ft./gal. Color: August Moon
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Color Family: Oranges
Size: 5 gal. Finish: Eggshell
Application Method: Brush, Roll, Spray VOC Content: Less than 50g/L
Dry Time: 30 min. Paint Base Type: Latex
Paint Sub-Brand: Pro-Hide(R) Gold Ultra Min. Application Temp.: 50 Degrees F
Standards: MPI Approved for Gloss Levels 1 to 5 Base Type: Latex
Item: Interior Paint Paint Cleanup: Soap and Water
Surface: Drywall, Masonry, Metal , Plaster, Wood Dry Time Recoat: 4 hr.
Green Environmental Attribute: Meets SCAQMD Requirements Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Oranges, Color August Moon, Finish Eggshell, Size 5 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Pro-Hide(R) Gold Ultra, Paint Cleanup Soap and Water, Dry Time 30 min., Min. Application Temp. 50 Degrees F, Application Method Brush, Roll, Spray, Standards MPI Approved for Gloss Levels 1 to 5

Technical Guides

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Pratt & Lambert #0000Z8280-20