Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
5 gal. Banana Cream Eggshell Latex Interior Paint
  • Zoro #: G0003225
  • Mfr #: 0000Z8280-20
$202.99
  • Application Method: Brush, Roll, Spray
  • Green Environmental Attribute: Meets SCAQMD Requirements
  • Surface: Drywall, Masonry, Metal , Plaster, Wood
See full product details
This item ships free.

Pratt & Lambert #0000Z8280-20 Specifications

  • Zoro #: G0003225
  • Mfr #: 0000Z8280-20
Application Method: Brush, Roll, Spray Green Environmental Attribute: Meets SCAQMD Requirements
Surface: Drywall, Masonry, Metal , Plaster, Wood Size: 5 gal.
Paint Base Type: Latex Standards: MPI Approved for Gloss Levels 1 to 5
Color Family: Oranges Finish: Eggshell
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Dry Time Recoat: 4 hr.
Color: Banana Cream Coverage: 400 sq. ft./gal.
Paint Sub-Brand: Pro-Hide(R) Gold Ultra Dry Time: 30 min.
Base Type: Latex Paint Cleanup: Soap and Water
Min. Application Temp.: 50 Degrees F VOC Content: Less than 50g/L
Item: Interior Paint Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Oranges, Color Banana Cream, Finish Eggshell, Size 5 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Pro-Hide(R) Gold Ultra, Paint Cleanup Soap and Water, Dry Time 30 min., Min. Application Temp. 50 Degrees F, Application Method Brush, Roll, Spray, Standards MPI Approved for Gloss Levels 1 to 5

Technical Guides

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Pratt & Lambert #0000Z8280-20