Skip to Main Content
Our customer service team will be off Friday and Saturday, July 3–4, for the Fourth of July holiday. You can still place orders on Zoro.com or send questions via our contact form. Thank you.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
1 gal. Bright Blue Eggshell Latex Interior Paint
  • Zoro #: G0000979
  • Mfr #: 0000Z8283-16
$39.75
  • Dry Time: 30 min.
  • Paint Base Type: Latex
  • Paint Sub-Brand: Pro-Hide(R) Gold Ultra
See full product details
Orders over $50 ship free.

Pratt & Lambert #0000Z8283-16 Specifications

  • Zoro #: G0000979
  • Mfr #: 0000Z8283-16
Dry Time: 30 min. Paint Base Type: Latex
Paint Sub-Brand: Pro-Hide(R) Gold Ultra Application Method: Brush, Roll, Spray
Coverage: 400 sq. ft./gal. Min. Application Temp.: 50 Degrees F
VOC Content: Less than 50g/L Base Type: Latex
Surface: Drywall, Masonry, Metal , Plaster, Wood Finish: Eggshell
Item: Interior Paint Dry Time Recoat: 4 hr.
Standards: MPI Approved for Gloss Levels 1 to 5 Green Environmental Attribute: Meets SCAQMD Requirements
Size: 1 gal. Color: Bright Blue
Color Family: Blues Paint Cleanup: Soap and Water
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Blues, Color Bright Blue, Finish Eggshell, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Pro-Hide(R) Gold Ultra, Paint Cleanup Soap and Water, Dry Time 30 min., Min. Application Temp. 50 Degrees F, Application Method Brush, Roll, Spray, Standards MPI Approved for Gloss Levels 1 to 5

Technical Guides

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Pratt & Lambert #0000Z8283-16