Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
5 gal. Bright Blue Eggshell Latex Interior Paint
  • Zoro #: G0002351
  • Mfr #: 0000Z8283-20
$202.99
  • Size: 5 gal.
  • Green Environmental Attribute: Meets SCAQMD Requirements
  • Item: Interior Paint
See full product details
This item ships free.

Pratt & Lambert #0000Z8283-20 Specifications

  • Zoro #: G0002351
  • Mfr #: 0000Z8283-20
Size: 5 gal. Green Environmental Attribute: Meets SCAQMD Requirements
Item: Interior Paint Standards: MPI Approved for Gloss Levels 1 to 5
Surface: Drywall, Masonry, Metal , Plaster, Wood Paint Sub-Brand: Pro-Hide(R) Gold Ultra
Coverage: 400 sq. ft./gal. Paint Cleanup: Soap and Water
Base Type: Latex Color: Bright Blue
Dry Time Recoat: 4 hr. Dry Time: 30 min.
Min. Application Temp.: 50 Degrees F For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Application Method: Brush, Roll, Spray Paint Base Type: Latex
Finish: Eggshell VOC Content: Less than 50g/L
Color Family: Blues Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Blues, Color Bright Blue, Finish Eggshell, Size 5 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Pro-Hide(R) Gold Ultra, Paint Cleanup Soap and Water, Dry Time 30 min., Min. Application Temp. 50 Degrees F, Application Method Brush, Roll, Spray, Standards MPI Approved for Gloss Levels 1 to 5

Technical Guides

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Pratt & Lambert #0000Z8283-20