Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Brown Canvas Eggshell Latex Interior Paint

  • Zoro #: G0001134
  • Mfr #: 0000Z8283-16

$45.15

  • Green Environmental Attribute: Meets SCAQMD Requirements
  • Surface: Drywall, Masonry, Metal , Plaster, Wood
  • Item: Interior Paint
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z8283-16 Specifications

  • Zoro #: G0001134
  • Mfr #: 0000Z8283-16
Green Environmental Attribute: Meets SCAQMD Requirements Surface: Drywall, Masonry, Metal , Plaster, Wood
Item: Interior Paint Base Type: Latex
Dry Time: 30 min. Paint Cleanup: Soap and Water
Color Family: Browns Paint Sub-Brand: Pro-Hide(R) Gold Ultra
Coverage: 400 sq. ft./gal. Dry Time Recoat: 4 hr.
Color: Brown Canvas VOC Content: Less than 50g/L
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Finish: Eggshell
Application Method: Brush, Roll, Spray Standards: MPI Approved for Gloss Levels 1 to 5
Size: 1 gal. Min. Application Temp.: 50 Degrees F
Paint Base Type: Latex Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Browns, Color Brown Canvas, Finish Eggshell, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Pro-Hide(R) Gold Ultra, Paint Cleanup Soap and Water, Dry Time 30 min., Min. Application Temp. 50 Degrees F, Application Method Brush, Roll, Spray, Standards MPI Approved for Gloss Levels 1 to 5

Technical Guides

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Pratt & Lambert #0000Z8283-16