Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
5 gal. Brown Canvas Eggshell Latex Interior Paint
  • Zoro #: G0002421
  • Mfr #: 0000Z8283-20
$202.99
  • For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
  • Finish: Eggshell
  • Paint Sub-Brand: Pro-Hide(R) Gold Ultra
See full product details
This item ships free.

Pratt & Lambert #0000Z8283-20 Specifications

  • Zoro #: G0002421
  • Mfr #: 0000Z8283-20
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Finish: Eggshell
Paint Sub-Brand: Pro-Hide(R) Gold Ultra Surface: Drywall, Masonry, Metal , Plaster, Wood
Application Method: Brush, Roll, Spray Dry Time: 30 min.
Min. Application Temp.: 50 Degrees F Color Family: Browns
Paint Base Type: Latex Color: Brown Canvas
Paint Cleanup: Soap and Water Size: 5 gal.
Dry Time Recoat: 4 hr. Coverage: 400 sq. ft./gal.
VOC Content: Less than 50g/L Green Environmental Attribute: Meets SCAQMD Requirements
Base Type: Latex Item: Interior Paint
Standards: MPI Approved for Gloss Levels 1 to 5 Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Browns, Color Brown Canvas, Finish Eggshell, Size 5 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Pro-Hide(R) Gold Ultra, Paint Cleanup Soap and Water, Dry Time 30 min., Min. Application Temp. 50 Degrees F, Application Method Brush, Roll, Spray, Standards MPI Approved for Gloss Levels 1 to 5

Technical Guides

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Pratt & Lambert #0000Z8283-20