Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Buff Eggshell Latex Interior Paint

  • Zoro #: G0002184
  • Mfr #: 0000Z8280-16

$45.15

  • Paint Cleanup: Soap and Water
  • Paint Base Type: Latex
  • Item: Interior Paint
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z8280-16 Specifications

  • Zoro #: G0002184
  • Mfr #: 0000Z8280-16
Paint Cleanup: Soap and Water Paint Base Type: Latex
Item: Interior Paint Min. Application Temp.: 50 Degrees F
Finish: Eggshell Dry Time: 30 min.
VOC Content: Less than 50g/L Surface: Drywall, Masonry, Metal , Plaster, Wood
Paint Sub-Brand: Pro-Hide(R) Gold Ultra Application Method: Brush, Roll, Spray
Size: 1 gal. Base Type: Latex
Coverage: 400 sq. ft./gal. Dry Time Recoat: 4 hr.
Green Environmental Attribute: Meets SCAQMD Requirements Color: Buff
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Standards: MPI Approved for Gloss Levels 1 to 5
Color Family: Neutrals Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Neutrals, Color Buff, Finish Eggshell, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Pro-Hide(R) Gold Ultra, Paint Cleanup Soap and Water, Dry Time 30 min., Min. Application Temp. 50 Degrees F, Application Method Brush, Roll, Spray, Standards MPI Approved for Gloss Levels 1 to 5

Technical Guides

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Pratt & Lambert #0000Z8280-16