Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
5 gal. Buff Eggshell Latex Interior Paint
  • Zoro #: G0002665
  • Mfr #: 0000Z8280-20
$202.99
  • Item: Interior Paint
  • Finish: Eggshell
  • Standards: MPI Approved for Gloss Levels 1 to 5
See full product details
This item ships free.

Pratt & Lambert #0000Z8280-20 Specifications

  • Zoro #: G0002665
  • Mfr #: 0000Z8280-20
Item: Interior Paint Finish: Eggshell
Standards: MPI Approved for Gloss Levels 1 to 5 Size: 5 gal.
Dry Time Recoat: 4 hr. Paint Base Type: Latex
Min. Application Temp.: 50 Degrees F Paint Cleanup: Soap and Water
Coverage: 400 sq. ft./gal. Paint Sub-Brand: Pro-Hide(R) Gold Ultra
Dry Time: 30 min. Base Type: Latex
Surface: Drywall, Masonry, Metal , Plaster, Wood Green Environmental Attribute: Meets SCAQMD Requirements
Application Method: Brush, Roll, Spray Color Family: Neutrals
Color: Buff VOC Content: Less than 50g/L
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Neutrals, Color Buff, Finish Eggshell, Size 5 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Pro-Hide(R) Gold Ultra, Paint Cleanup Soap and Water, Dry Time 30 min., Min. Application Temp. 50 Degrees F, Application Method Brush, Roll, Spray, Standards MPI Approved for Gloss Levels 1 to 5
  • Note: Nonreturnable
  • Technical Guides

    Restrictions and Compliance

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Reviews of Pratt & Lambert #0000Z8280-20