Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
1 gal. Candleglow Eggshell Latex Interior Paint
  • Zoro #: G0001189
  • Mfr #: 0000Z8283-16
$45.15
  • Finish: Eggshell
  • Surface: Drywall, Masonry, Metal , Plaster, Wood
  • Item: Interior Paint
See full product details
Orders over $50 ship free.

Pratt & Lambert #0000Z8283-16 Specifications

  • Zoro #: G0001189
  • Mfr #: 0000Z8283-16
Finish: Eggshell Surface: Drywall, Masonry, Metal , Plaster, Wood
Item: Interior Paint For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Base Type: Latex Paint Base Type: Latex
Paint Cleanup: Soap and Water Standards: MPI Approved for Gloss Levels 1 to 5
VOC Content: Less than 50g/L Application Method: Brush, Roll, Spray
Color: Candleglow Coverage: 400 sq. ft./gal.
Dry Time Recoat: 4 hr. Min. Application Temp.: 50 Degrees F
Green Environmental Attribute: Meets SCAQMD Requirements Color Family: Neutrals
Size: 1 gal. Dry Time: 30 min.
Paint Sub-Brand: Pro-Hide(R) Gold Ultra Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Neutrals, Color Candleglow, Finish Eggshell, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Pro-Hide(R) Gold Ultra, Paint Cleanup Soap and Water, Dry Time 30 min., Min. Application Temp. 50 Degrees F, Application Method Brush, Roll, Spray, Standards MPI Approved for Gloss Levels 1 to 5
  • Note: Nonreturnable
  • Technical Guides

    Restrictions and Compliance

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Reviews of Pratt & Lambert #0000Z8283-16