Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Canyon Sand Eggshell Latex Interior Paint

  • Zoro #: G0002239
  • Mfr #: 0000Z8280-16

$45.15

  • Application Method: Brush, Roll, Spray
  • Paint Cleanup: Soap and Water
  • Item: Interior Paint
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Pratt & Lambert #0000Z8280-16 Specifications

  • Zoro #: G0002239
  • Mfr #: 0000Z8280-16
Application Method: Brush, Roll, Spray Paint Cleanup: Soap and Water
Item: Interior Paint Paint Sub-Brand: Pro-Hide(R) Gold Ultra
Min. Application Temp.: 50 Degrees F Color: Canyon Sand
Standards: MPI Approved for Gloss Levels 1 to 5 Dry Time Recoat: 4 hr.
Color Family: Beiges For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
VOC Content: Less than 50g/L Size: 1 gal.
Green Environmental Attribute: Meets SCAQMD Requirements Paint Base Type: Latex
Surface: Drywall, Masonry, Metal , Plaster, Wood Base Type: Latex
Finish: Eggshell Dry Time: 30 min.
Coverage: 400 sq. ft./gal. Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Beiges, Color Canyon Sand, Finish Eggshell, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Pro-Hide(R) Gold Ultra, Paint Cleanup Soap and Water, Dry Time 30 min., Min. Application Temp. 50 Degrees F, Application Method Brush, Roll, Spray, Standards MPI Approved for Gloss Levels 1 to 5

Technical Guides

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Pratt & Lambert #0000Z8280-16