Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
1 gal. Charcoal Green Eggshell Latex Interior Paint
  • Zoro #: G0001119
  • Mfr #: 0000Z8283-16
$45.15
  • Color Family: Greens
  • Paint Cleanup: Soap and Water
  • Coverage: 400 sq. ft./gal.
See full product details
Orders over $50 ship free.

Pratt & Lambert #0000Z8283-16 Specifications

  • Zoro #: G0001119
  • Mfr #: 0000Z8283-16
Color Family: Greens Paint Cleanup: Soap and Water
Coverage: 400 sq. ft./gal. For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
VOC Content: Less than 50g/L Surface: Drywall, Masonry, Metal , Plaster, Wood
Application Method: Brush, Roll, Spray Paint Base Type: Latex
Size: 1 gal. Standards: MPI Approved for Gloss Levels 1 to 5
Dry Time Recoat: 4 hr. Green Environmental Attribute: Meets SCAQMD Requirements
Paint Sub-Brand: Pro-Hide(R) Gold Ultra Finish: Eggshell
Dry Time: 30 min. Color: Charcoal Green
Item: Interior Paint Base Type: Latex
Min. Application Temp.: 50 Degrees F Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Greens, Color Charcoal Green, Finish Eggshell, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Pro-Hide(R) Gold Ultra, Paint Cleanup Soap and Water, Dry Time 30 min., Min. Application Temp. 50 Degrees F, Application Method Brush, Roll, Spray, Standards MPI Approved for Gloss Levels 1 to 5

Technical Guides

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Pratt & Lambert #0000Z8283-16