Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

5 gal. Charcoal Green Eggshell Latex Interior Paint

  • Zoro #: G0002449
  • Mfr #: 0000Z8283-20

$202.99

  • Surface: Drywall, Masonry, Metal , Plaster, Wood
  • Size: 5 gal.
  • Paint Base Type: Latex
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z8283-20 Specifications

  • Zoro #: G0002449
  • Mfr #: 0000Z8283-20
Surface: Drywall, Masonry, Metal , Plaster, Wood Size: 5 gal.
Paint Base Type: Latex Base Type: Latex
Color Family: Greens For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Green Environmental Attribute: Meets SCAQMD Requirements Min. Application Temp.: 50 Degrees F
Paint Sub-Brand: Pro-Hide(R) Gold Ultra Application Method: Brush, Roll, Spray
Coverage: 400 sq. ft./gal. Standards: MPI Approved for Gloss Levels 1 to 5
Finish: Eggshell Dry Time: 30 min.
Color: Charcoal Green Paint Cleanup: Soap and Water
Item: Interior Paint VOC Content: Less than 50g/L
Dry Time Recoat: 4 hr. Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Greens, Color Charcoal Green, Finish Eggshell, Size 5 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Pro-Hide(R) Gold Ultra, Paint Cleanup Soap and Water, Dry Time 30 min., Min. Application Temp. 50 Degrees F, Application Method Brush, Roll, Spray, Standards MPI Approved for Gloss Levels 1 to 5

Technical Guides

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Pratt & Lambert #0000Z8283-20