Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
1 gal. Citrus Green Eggshell Latex Interior Paint
  • Zoro #: G0001170
  • Mfr #: 0000Z8283-16
$39.75
  • Surface: Drywall, Masonry, Metal , Plaster, Wood
  • Base Type: Latex
  • Paint Cleanup: Soap and Water
See full product details
Orders over $50 ship free.

Pratt & Lambert #0000Z8283-16 Specifications

  • Zoro #: G0001170
  • Mfr #: 0000Z8283-16
Surface: Drywall, Masonry, Metal , Plaster, Wood Base Type: Latex
Paint Cleanup: Soap and Water For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Standards: MPI Approved for Gloss Levels 1 to 5 Item: Interior Paint
Coverage: 400 sq. ft./gal. Dry Time Recoat: 4 hr.
Min. Application Temp.: 50 Degrees F Finish: Eggshell
VOC Content: Less than 50g/L Paint Sub-Brand: Pro-Hide(R) Gold Ultra
Size: 1 gal. Green Environmental Attribute: Meets SCAQMD Requirements
Application Method: Brush, Roll, Spray Paint Base Type: Latex
Dry Time: 30 min. Color Family: Greens
Color: Citrus Green Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Greens, Color Citrus Green, Finish Eggshell, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Pro-Hide(R) Gold Ultra, Paint Cleanup Soap and Water, Dry Time 30 min., Min. Application Temp. 50 Degrees F, Application Method Brush, Roll, Spray, Standards MPI Approved for Gloss Levels 1 to 5

Technical Guides

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Pratt & Lambert #0000Z8283-16