Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

5 gal. Citrus Green Eggshell Latex Interior Paint

  • Zoro #: G0002543
  • Mfr #: 0000Z8283-20

$202.99

  • Surface: Drywall, Masonry, Metal , Plaster, Wood
  • Item: Interior Paint
  • Dry Time: 30 min.
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z8283-20 Specifications

  • Zoro #: G0002543
  • Mfr #: 0000Z8283-20
Surface: Drywall, Masonry, Metal , Plaster, Wood Item: Interior Paint
Dry Time: 30 min. Finish: Eggshell
Dry Time Recoat: 4 hr. Color: Citrus Green
Paint Sub-Brand: Pro-Hide(R) Gold Ultra For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Size: 5 gal. Paint Cleanup: Soap and Water
Base Type: Latex VOC Content: Less than 50g/L
Coverage: 400 sq. ft./gal. Min. Application Temp.: 50 Degrees F
Paint Base Type: Latex Color Family: Greens
Standards: MPI Approved for Gloss Levels 1 to 5 Application Method: Brush, Roll, Spray
Green Environmental Attribute: Meets SCAQMD Requirements Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Greens, Color Citrus Green, Finish Eggshell, Size 5 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Pro-Hide(R) Gold Ultra, Paint Cleanup Soap and Water, Dry Time 30 min., Min. Application Temp. 50 Degrees F, Application Method Brush, Roll, Spray, Standards MPI Approved for Gloss Levels 1 to 5

Technical Guides

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Pratt & Lambert #0000Z8283-20