Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

5 gal. Concord Ivory Eggshell Latex Interior Paint

  • Zoro #: G0003374
  • Mfr #: 0000Z8280-20

$202.99

  • Application Method: Brush, Roll, Spray
  • For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
  • Color Family: Yellows
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z8280-20 Specifications

  • Zoro #: G0003374
  • Mfr #: 0000Z8280-20
Application Method: Brush, Roll, Spray For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Color Family: Yellows Standards: MPI Approved for Gloss Levels 1 to 5
Dry Time Recoat: 4 hr. Coverage: 400 sq. ft./gal.
Paint Base Type: Latex Green Environmental Attribute: Meets SCAQMD Requirements
Color: Concord Ivory Item: Interior Paint
Paint Cleanup: Soap and Water Finish: Eggshell
Min. Application Temp.: 50 Degrees F Paint Sub-Brand: Pro-Hide(R) Gold Ultra
VOC Content: Less than 50g/L Surface: Drywall, Masonry, Metal , Plaster, Wood
Dry Time: 30 min. Size: 5 gal.
Base Type: Latex Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Yellows, Color Concord Ivory, Finish Eggshell, Size 5 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Pro-Hide(R) Gold Ultra, Paint Cleanup Soap and Water, Dry Time 30 min., Min. Application Temp. 50 Degrees F, Application Method Brush, Roll, Spray, Standards MPI Approved for Gloss Levels 1 to 5

Technical Guides

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Pratt & Lambert #0000Z8280-20