Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Dapper Tan Eggshell Latex Interior Paint

  • Zoro #: G0001003
  • Mfr #: 0000Z8283-16

$39.75

  • Dry Time Recoat: 4 hr.
  • Min. Application Temp.: 50 Degrees F
  • For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z8283-16 Specifications

  • Zoro #: G0001003
  • Mfr #: 0000Z8283-16
Dry Time Recoat: 4 hr. Min. Application Temp.: 50 Degrees F
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Green Environmental Attribute: Meets SCAQMD Requirements
Surface: Drywall, Masonry, Metal , Plaster, Wood Base Type: Latex
Dry Time: 30 min. Paint Sub-Brand: Pro-Hide(R) Gold Ultra
Color Family: Browns Coverage: 400 sq. ft./gal.
Paint Base Type: Latex Finish: Eggshell
Color: Dapper Tan Standards: MPI Approved for Gloss Levels 1 to 5
Paint Cleanup: Soap and Water Item: Interior Paint
Application Method: Brush, Roll, Spray Size: 1 gal.
VOC Content: Less than 50g/L Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Browns, Color Dapper Tan, Finish Eggshell, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Pro-Hide(R) Gold Ultra, Paint Cleanup Soap and Water, Dry Time 30 min., Min. Application Temp. 50 Degrees F, Application Method Brush, Roll, Spray, Standards MPI Approved for Gloss Levels 1 to 5

Technical Guides

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Pratt & Lambert #0000Z8283-16