Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
1 gal. Fragile Beauty Eggshell Latex Interior Paint
  • Zoro #: G0002105
  • Mfr #: 0000Z8280-16
$45.15
  • Paint Sub-Brand: Pro-Hide(R) Gold Ultra
  • Dry Time: 30 min.
  • Color Family: Beiges
See full product details
Orders over $50 ship free.

Pratt & Lambert #0000Z8280-16 Specifications

  • Zoro #: G0002105
  • Mfr #: 0000Z8280-16
Paint Sub-Brand: Pro-Hide(R) Gold Ultra Dry Time: 30 min.
Color Family: Beiges Finish: Eggshell
Coverage: 400 sq. ft./gal. For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Item: Interior Paint Standards: MPI Approved for Gloss Levels 1 to 5
Base Type: Latex Paint Base Type: Latex
Application Method: Brush, Roll, Spray VOC Content: Less than 50g/L
Min. Application Temp.: 50 Degrees F Paint Cleanup: Soap and Water
Green Environmental Attribute: Meets SCAQMD Requirements Color: Fragile Beauty
Surface: Drywall, Masonry, Metal , Plaster, Wood Dry Time Recoat: 4 hr.
Size: 1 gal. Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Beiges, Color Fragile Beauty, Finish Eggshell, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Pro-Hide(R) Gold Ultra, Paint Cleanup Soap and Water, Dry Time 30 min., Min. Application Temp. 50 Degrees F, Application Method Brush, Roll, Spray, Standards MPI Approved for Gloss Levels 1 to 5

Technical Guides

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Pratt & Lambert #0000Z8280-16