Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
5 gal. Fragile Beauty Eggshell Latex Interior Paint
  • Zoro #: G0002710
  • Mfr #: 0000Z8280-20
$202.99
  • For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
  • Dry Time: 30 min.
  • Paint Cleanup: Soap and Water
See full product details
This item ships free.

Pratt & Lambert #0000Z8280-20 Specifications

  • Zoro #: G0002710
  • Mfr #: 0000Z8280-20
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Dry Time: 30 min.
Paint Cleanup: Soap and Water VOC Content: Less than 50g/L
Base Type: Latex Dry Time Recoat: 4 hr.
Application Method: Brush, Roll, Spray Color: Fragile Beauty
Green Environmental Attribute: Meets SCAQMD Requirements Min. Application Temp.: 50 Degrees F
Paint Sub-Brand: Pro-Hide(R) Gold Ultra Color Family: Beiges
Coverage: 400 sq. ft./gal. Paint Base Type: Latex
Size: 5 gal. Finish: Eggshell
Item: Interior Paint Surface: Drywall, Masonry, Metal , Plaster, Wood
Standards: MPI Approved for Gloss Levels 1 to 5 Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Beiges, Color Fragile Beauty, Finish Eggshell, Size 5 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Pro-Hide(R) Gold Ultra, Paint Cleanup Soap and Water, Dry Time 30 min., Min. Application Temp. 50 Degrees F, Application Method Brush, Roll, Spray, Standards MPI Approved for Gloss Levels 1 to 5

Technical Guides

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Pratt & Lambert #0000Z8280-20