Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
1 gal. Galactic Blue Eggshell Latex Interior Paint
  • Zoro #: G0000960
  • Mfr #: 0000Z8283-16
$45.15
  • Paint Base Type: Latex
  • Green Environmental Attribute: Meets SCAQMD Requirements
  • Coverage: 400 sq. ft./gal.
See full product details
Orders over $50 ship free.

Pratt & Lambert #0000Z8283-16 Specifications

  • Zoro #: G0000960
  • Mfr #: 0000Z8283-16
Paint Base Type: Latex Green Environmental Attribute: Meets SCAQMD Requirements
Coverage: 400 sq. ft./gal. Paint Cleanup: Soap and Water
Size: 1 gal. VOC Content: Less than 50g/L
Item: Interior Paint Surface: Drywall, Masonry, Metal , Plaster, Wood
Base Type: Latex Standards: MPI Approved for Gloss Levels 1 to 5
Color: Galactic Blue Finish: Eggshell
Application Method: Brush, Roll, Spray Dry Time Recoat: 4 hr.
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Dry Time: 30 min.
Paint Sub-Brand: Pro-Hide(R) Gold Ultra Min. Application Temp.: 50 Degrees F
Color Family: Blues Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Blues, Color Galactic Blue, Finish Eggshell, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Pro-Hide(R) Gold Ultra, Paint Cleanup Soap and Water, Dry Time 30 min., Min. Application Temp. 50 Degrees F, Application Method Brush, Roll, Spray, Standards MPI Approved for Gloss Levels 1 to 5

Technical Guides

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Pratt & Lambert #0000Z8283-16