Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

5 gal. Galactic Blue Eggshell Latex Interior Paint

  • Zoro #: G0002263
  • Mfr #: 0000Z8283-20

$202.99

  • Surface: Drywall, Masonry, Metal , Plaster, Wood
  • Base Type: Latex
  • Green Environmental Attribute: Meets SCAQMD Requirements
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z8283-20 Specifications

  • Zoro #: G0002263
  • Mfr #: 0000Z8283-20
Surface: Drywall, Masonry, Metal , Plaster, Wood Base Type: Latex
Green Environmental Attribute: Meets SCAQMD Requirements Standards: MPI Approved for Gloss Levels 1 to 5
Item: Interior Paint Size: 5 gal.
Coverage: 400 sq. ft./gal. VOC Content: Less than 50g/L
Color: Galactic Blue Paint Cleanup: Soap and Water
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Dry Time Recoat: 4 hr.
Application Method: Brush, Roll, Spray Color Family: Blues
Finish: Eggshell Min. Application Temp.: 50 Degrees F
Dry Time: 30 min. Paint Base Type: Latex
Paint Sub-Brand: Pro-Hide(R) Gold Ultra Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Blues, Color Galactic Blue, Finish Eggshell, Size 5 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Pro-Hide(R) Gold Ultra, Paint Cleanup Soap and Water, Dry Time 30 min., Min. Application Temp. 50 Degrees F, Application Method Brush, Roll, Spray, Standards MPI Approved for Gloss Levels 1 to 5

Technical Guides

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Pratt & Lambert #0000Z8283-20