Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Goldenlite Eggshell Latex Interior Paint

  • Zoro #: G0001143
  • Mfr #: 0000Z8283-16

$45.15

  • Dry Time Recoat: 4 hr.
  • Base Type: Latex
  • Paint Base Type: Latex
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z8283-16 Specifications

  • Zoro #: G0001143
  • Mfr #: 0000Z8283-16
Dry Time Recoat: 4 hr. Base Type: Latex
Paint Base Type: Latex Paint Sub-Brand: Pro-Hide(R) Gold Ultra
Color Family: Yellows Coverage: 400 sq. ft./gal.
VOC Content: Less than 50g/L Color: Goldenlite
Surface: Drywall, Masonry, Metal , Plaster, Wood Finish: Eggshell
Paint Cleanup: Soap and Water Size: 1 gal.
Standards: MPI Approved for Gloss Levels 1 to 5 Application Method: Brush, Roll, Spray
Item: Interior Paint Dry Time: 30 min.
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Min. Application Temp.: 50 Degrees F
Green Environmental Attribute: Meets SCAQMD Requirements Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Yellows, Color Goldenlite, Finish Eggshell, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Pro-Hide(R) Gold Ultra, Paint Cleanup Soap and Water, Dry Time 30 min., Min. Application Temp. 50 Degrees F, Application Method Brush, Roll, Spray, Standards MPI Approved for Gloss Levels 1 to 5

Technical Guides

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Pratt & Lambert #0000Z8283-16