Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
5 gal. Goldenlite Eggshell Latex Interior Paint
  • Zoro #: G0002561
  • Mfr #: 0000Z8283-20
$202.99
  • Surface: Drywall, Masonry, Metal , Plaster, Wood
  • Item: Interior Paint
  • Dry Time: 30 min.
See full product details
This item ships free.

Pratt & Lambert #0000Z8283-20 Specifications

  • Zoro #: G0002561
  • Mfr #: 0000Z8283-20
Surface: Drywall, Masonry, Metal , Plaster, Wood Item: Interior Paint
Dry Time: 30 min. Dry Time Recoat: 4 hr.
Color Family: Yellows VOC Content: Less than 50g/L
Coverage: 400 sq. ft./gal. Paint Cleanup: Soap and Water
Application Method: Brush, Roll, Spray Finish: Eggshell
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Base Type: Latex
Standards: MPI Approved for Gloss Levels 1 to 5 Green Environmental Attribute: Meets SCAQMD Requirements
Paint Sub-Brand: Pro-Hide(R) Gold Ultra Paint Base Type: Latex
Color: Goldenlite Min. Application Temp.: 50 Degrees F
Size: 5 gal. Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Yellows, Color Goldenlite, Finish Eggshell, Size 5 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Pro-Hide(R) Gold Ultra, Paint Cleanup Soap and Water, Dry Time 30 min., Min. Application Temp. 50 Degrees F, Application Method Brush, Roll, Spray, Standards MPI Approved for Gloss Levels 1 to 5
  • Note: Nonreturnable
  • Technical Guides

    Restrictions and Compliance

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Reviews of Pratt & Lambert #0000Z8283-20