Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
1 gal. Hammered Silver Eggshell Latex Interior Paint
  • Zoro #: G0001204
  • Mfr #: 0000Z8281-16
$45.15
  • VOC Content: Less than 50g/L
  • Dry Time: 30 min.
  • Item: Interior Paint
See full product details
Orders over $50 ship free.

Pratt & Lambert #0000Z8281-16 Specifications

  • Zoro #: G0001204
  • Mfr #: 0000Z8281-16
VOC Content: Less than 50g/L Dry Time: 30 min.
Item: Interior Paint Paint Sub-Brand: Pro-Hide(R) Gold Ultra
Surface: Drywall, Masonry, Metal , Plaster, Wood For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Application Method: Brush, Roll, Spray Standards: MPI Approved for Gloss Levels 1 to 5
Green Environmental Attribute: Meets SCAQMD Requirements Finish: Eggshell
Paint Cleanup: Soap and Water Size: 1 gal.
Dry Time Recoat: 4 hr. Color Family: Reds
Color: Hammered Silver Paint Base Type: Latex
Base Type: Latex Coverage: 400 sq. ft./gal.
Min. Application Temp.: 50 Degrees F Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Grays, Color Hammered Silver, Finish Eggshell, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Pro-Hide(R) Gold Ultra, Paint Cleanup Soap and Water, Dry Time 30 min., Min. Application Temp. 50 Degrees F, Application Method Brush, Roll, Spray, Standards MPI Approved for Gloss Levels 1 to 5

Technical Guides

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Pratt & Lambert #0000Z8281-16