Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

5 gal. Hammered Silver Eggshell Latex Interior Paint

  • Zoro #: G0002631
  • Mfr #: 0000Z8281-20

$202.99

  • Min. Application Temp.: 50 Degrees F
  • Paint Base Type: Latex
  • Size: 5 gal.
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z8281-20 Specifications

  • Zoro #: G0002631
  • Mfr #: 0000Z8281-20
Min. Application Temp.: 50 Degrees F Paint Base Type: Latex
Size: 5 gal. Surface: Drywall, Masonry, Metal , Plaster, Wood
Item: Interior Paint Color: Hammered Silver
Finish: Eggshell Dry Time: 30 min.
Application Method: Brush, Roll, Spray Paint Cleanup: Soap and Water
Paint Sub-Brand: Pro-Hide(R) Gold Ultra Green Environmental Attribute: Meets SCAQMD Requirements
Dry Time Recoat: 4 hr. Color Family: Reds
Base Type: Latex Standards: MPI Approved for Gloss Levels 1 to 5
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Coverage: 400 sq. ft./gal.
VOC Content: Less than 50g/L Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Grays, Color Hammered Silver, Finish Eggshell, Size 5 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Pro-Hide(R) Gold Ultra, Paint Cleanup Soap and Water, Dry Time 30 min., Min. Application Temp. 50 Degrees F, Application Method Brush, Roll, Spray, Standards MPI Approved for Gloss Levels 1 to 5

Technical Guides

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Pratt & Lambert #0000Z8281-20