Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
1 gal. Ice Crystal Eggshell Latex Interior Paint
  • Zoro #: G0001292
  • Mfr #: 0000Z8280-16
$45.15
  • Coverage: 400 sq. ft./gal.
  • Base Type: Latex
  • Dry Time: 30 min.
See full product details
Orders over $50 ship free.

Pratt & Lambert #0000Z8280-16 Specifications

  • Zoro #: G0001292
  • Mfr #: 0000Z8280-16
Coverage: 400 sq. ft./gal. Base Type: Latex
Dry Time: 30 min. Finish: Eggshell
Item: Interior Paint Min. Application Temp.: 50 Degrees F
VOC Content: Less than 50g/L Color: Ice Crystal
Surface: Drywall, Masonry, Metal , Plaster, Wood Paint Sub-Brand: Pro-Hide(R) Gold Ultra
Application Method: Brush, Roll, Spray Dry Time Recoat: 4 hr.
Green Environmental Attribute: Meets SCAQMD Requirements Paint Cleanup: Soap and Water
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Paint Base Type: Latex
Standards: MPI Approved for Gloss Levels 1 to 5 Color Family: Blues
Size: 1 gal. Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Blues, Color Ice Crystal, Finish Eggshell, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Pro-Hide(R) Gold Ultra, Paint Cleanup Soap and Water, Dry Time 30 min., Min. Application Temp. 50 Degrees F, Application Method Brush, Roll, Spray, Standards MPI Approved for Gloss Levels 1 to 5

Technical Guides

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Pratt & Lambert #0000Z8280-16