Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Limerick Green Eggshell Latex Interior Paint

  • Zoro #: G0001064
  • Mfr #: 0000Z8283-16

$45.15

  • Dry Time: 30 min.
  • Finish: Eggshell
  • Dry Time Recoat: 4 hr.
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z8283-16 Specifications

  • Zoro #: G0001064
  • Mfr #: 0000Z8283-16
Dry Time: 30 min. Finish: Eggshell
Dry Time Recoat: 4 hr. Coverage: 400 sq. ft./gal.
Color Family: Greens Item: Interior Paint
Green Environmental Attribute: Meets SCAQMD Requirements Paint Cleanup: Soap and Water
Base Type: Latex Size: 1 gal.
Surface: Drywall, Masonry, Metal , Plaster, Wood Standards: MPI Approved for Gloss Levels 1 to 5
Paint Base Type: Latex Color: Limerick Green
Application Method: Brush, Roll, Spray For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Min. Application Temp.: 50 Degrees F VOC Content: Less than 50g/L
Paint Sub-Brand: Pro-Hide(R) Gold Ultra Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Greens, Color Limerick Green, Finish Eggshell, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Pro-Hide(R) Gold Ultra, Paint Cleanup Soap and Water, Dry Time 30 min., Min. Application Temp. 50 Degrees F, Application Method Brush, Roll, Spray, Standards MPI Approved for Gloss Levels 1 to 5

Technical Guides

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Pratt & Lambert #0000Z8283-16