Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

5 gal. Limerick Green Eggshell Latex Interior Paint

  • Zoro #: G0002595
  • Mfr #: 0000Z8283-20

$202.99

  • Surface: Drywall, Masonry, Metal , Plaster, Wood
  • Color Family: Greens
  • Finish: Eggshell
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z8283-20 Specifications

  • Zoro #: G0002595
  • Mfr #: 0000Z8283-20
Surface: Drywall, Masonry, Metal , Plaster, Wood Color Family: Greens
Finish: Eggshell Green Environmental Attribute: Meets SCAQMD Requirements
Base Type: Latex Min. Application Temp.: 50 Degrees F
VOC Content: Less than 50g/L Standards: MPI Approved for Gloss Levels 1 to 5
Application Method: Brush, Roll, Spray Item: Interior Paint
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Paint Sub-Brand: Pro-Hide(R) Gold Ultra
Paint Base Type: Latex Paint Cleanup: Soap and Water
Size: 5 gal. Color: Limerick Green
Coverage: 400 sq. ft./gal. Dry Time Recoat: 4 hr.
Dry Time: 30 min. Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Greens, Color Limerick Green, Finish Eggshell, Size 5 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Pro-Hide(R) Gold Ultra, Paint Cleanup Soap and Water, Dry Time 30 min., Min. Application Temp. 50 Degrees F, Application Method Brush, Roll, Spray, Standards MPI Approved for Gloss Levels 1 to 5

Technical Guides

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Pratt & Lambert #0000Z8283-20