Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
5 gal. Merino Wool Eggshell Latex Interior Paint
  • Zoro #: G0002674
  • Mfr #: 0000Z8280-20
$202.99
  • Base Type: Latex
  • Green Environmental Attribute: Meets SCAQMD Requirements
  • Paint Sub-Brand: Pro-Hide(R) Gold Ultra
See full product details
This item ships free.

Pratt & Lambert #0000Z8280-20 Specifications

  • Zoro #: G0002674
  • Mfr #: 0000Z8280-20
Base Type: Latex Green Environmental Attribute: Meets SCAQMD Requirements
Paint Sub-Brand: Pro-Hide(R) Gold Ultra Surface: Drywall, Masonry, Metal , Plaster, Wood
Dry Time Recoat: 4 hr. Coverage: 400 sq. ft./gal.
VOC Content: Less than 50g/L Paint Base Type: Latex
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Min. Application Temp.: 50 Degrees F
Standards: MPI Approved for Gloss Levels 1 to 5 Color Family: Neutrals
Dry Time: 30 min. Finish: Eggshell
Application Method: Brush, Roll, Spray Size: 5 gal.
Color: Merino Wool Paint Cleanup: Soap and Water
Item: Interior Paint Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Neutrals, Color Merino Wool, Finish Eggshell, Size 5 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Pro-Hide(R) Gold Ultra, Paint Cleanup Soap and Water, Dry Time 30 min., Min. Application Temp. 50 Degrees F, Application Method Brush, Roll, Spray, Standards MPI Approved for Gloss Levels 1 to 5

Technical Guides

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Pratt & Lambert #0000Z8280-20