Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
1 gal. Mocha Brown Eggshell Latex Interior Paint
  • Zoro #: G0001091
  • Mfr #: 0000Z8283-16
$45.15
  • Coverage: 400 sq. ft./gal.
  • Color Family: Browns
  • Item: Interior Paint
See full product details
Orders over $50 ship free.

Pratt & Lambert #0000Z8283-16 Specifications

  • Zoro #: G0001091
  • Mfr #: 0000Z8283-16
Coverage: 400 sq. ft./gal. Color Family: Browns
Item: Interior Paint Application Method: Brush, Roll, Spray
Standards: MPI Approved for Gloss Levels 1 to 5 Green Environmental Attribute: Meets SCAQMD Requirements
Finish: Eggshell Paint Base Type: Latex
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Paint Cleanup: Soap and Water
Color: Mocha Brown Dry Time Recoat: 4 hr.
Surface: Drywall, Masonry, Metal , Plaster, Wood Base Type: Latex
Min. Application Temp.: 50 Degrees F Dry Time: 30 min.
Paint Sub-Brand: Pro-Hide(R) Gold Ultra Size: 1 gal.
VOC Content: Less than 50g/L Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Browns, Color Mocha Brown, Finish Eggshell, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Pro-Hide(R) Gold Ultra, Paint Cleanup Soap and Water, Dry Time 30 min., Min. Application Temp. 50 Degrees F, Application Method Brush, Roll, Spray, Standards MPI Approved for Gloss Levels 1 to 5

Technical Guides

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Pratt & Lambert #0000Z8283-16