Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

5 gal. Mocha Brown Eggshell Latex Interior Paint

  • Zoro #: G0002473
  • Mfr #: 0000Z8283-20

$202.99

  • Application Method: Brush, Roll, Spray
  • Color: Mocha Brown
  • Surface: Drywall, Masonry, Metal , Plaster, Wood
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z8283-20 Specifications

  • Zoro #: G0002473
  • Mfr #: 0000Z8283-20
Application Method: Brush, Roll, Spray Color: Mocha Brown
Surface: Drywall, Masonry, Metal , Plaster, Wood Base Type: Latex
VOC Content: Less than 50g/L Size: 5 gal.
Dry Time: 30 min. Item: Interior Paint
Green Environmental Attribute: Meets SCAQMD Requirements Color Family: Browns
Standards: MPI Approved for Gloss Levels 1 to 5 For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Paint Cleanup: Soap and Water Coverage: 400 sq. ft./gal.
Paint Sub-Brand: Pro-Hide(R) Gold Ultra Finish: Eggshell
Paint Base Type: Latex Min. Application Temp.: 50 Degrees F
Dry Time Recoat: 4 hr. Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Browns, Color Mocha Brown, Finish Eggshell, Size 5 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Pro-Hide(R) Gold Ultra, Paint Cleanup Soap and Water, Dry Time 30 min., Min. Application Temp. 50 Degrees F, Application Method Brush, Roll, Spray, Standards MPI Approved for Gloss Levels 1 to 5

Technical Guides

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Pratt & Lambert #0000Z8283-20