Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Muted Violet Eggshell Latex Interior Paint

  • Zoro #: G0000933
  • Mfr #: 0000Z8283-16

$45.15

  • Application Method: Brush, Roll, Spray
  • Standards: MPI Approved for Gloss Levels 1 to 5
  • Coverage: 400 sq. ft./gal.
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z8283-16 Specifications

  • Zoro #: G0000933
  • Mfr #: 0000Z8283-16
Application Method: Brush, Roll, Spray Standards: MPI Approved for Gloss Levels 1 to 5
Coverage: 400 sq. ft./gal. Dry Time: 30 min.
Size: 1 gal. Item: Interior Paint
Paint Sub-Brand: Pro-Hide(R) Gold Ultra Paint Cleanup: Soap and Water
Color: Muted Violet Surface: Drywall, Masonry, Metal , Plaster, Wood
VOC Content: Less than 50g/L Dry Time Recoat: 4 hr.
Paint Base Type: Latex Green Environmental Attribute: Meets SCAQMD Requirements
Base Type: Latex For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Min. Application Temp.: 50 Degrees F Color Family: Purples
Finish: Eggshell Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Purples, Color Muted Violet, Finish Eggshell, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Pro-Hide(R) Gold Ultra, Paint Cleanup Soap and Water, Dry Time 30 min., Min. Application Temp. 50 Degrees F, Application Method Brush, Roll, Spray, Standards MPI Approved for Gloss Levels 1 to 5

Technical Guides

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Pratt & Lambert #0000Z8283-16