Skip to Main Content
Our customer service team will be off Friday and Saturday, July 3–4, for the Fourth of July holiday. You can still place orders on Zoro.com or send questions via our contact form. Thank you.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
1 gal. Neutral Ground Eggshell Latex Interior Paint
  • Zoro #: G0001380
  • Mfr #: 0000Z8280-16
$45.15
  • For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
  • Green Environmental Attribute: Meets SCAQMD Requirements
  • Standards: MPI Approved for Gloss Levels 1 to 5
See full product details
Orders over $50 ship free.

Pratt & Lambert #0000Z8280-16 Specifications

  • Zoro #: G0001380
  • Mfr #: 0000Z8280-16
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Green Environmental Attribute: Meets SCAQMD Requirements
Standards: MPI Approved for Gloss Levels 1 to 5 Dry Time: 30 min.
Finish: Eggshell Application Method: Brush, Roll, Spray
Size: 1 gal. Min. Application Temp.: 50 Degrees F
Surface: Drywall, Masonry, Metal , Plaster, Wood Coverage: 400 sq. ft./gal.
Color: Neutral Ground Paint Cleanup: Soap and Water
Base Type: Latex Item: Interior Paint
Dry Time Recoat: 4 hr. VOC Content: Less than 50g/L
Color Family: Neutrals Paint Base Type: Latex
Paint Sub-Brand: Pro-Hide(R) Gold Ultra Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Neutrals, Color Neutral Ground, Finish Eggshell, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Pro-Hide(R) Gold Ultra, Paint Cleanup Soap and Water, Dry Time 30 min., Min. Application Temp. 50 Degrees F, Application Method Brush, Roll, Spray, Standards MPI Approved for Gloss Levels 1 to 5

Technical Guides

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Pratt & Lambert #0000Z8280-16