Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

5 gal. Neutral Ground Eggshell Latex Interior Paint

  • Zoro #: G0002622
  • Mfr #: 0000Z8280-20

$202.99

  • Coverage: 400 sq. ft./gal.
  • Min. Application Temp.: 50 Degrees F
  • Color: Neutral Ground
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z8280-20 Specifications

  • Zoro #: G0002622
  • Mfr #: 0000Z8280-20
Coverage: 400 sq. ft./gal. Min. Application Temp.: 50 Degrees F
Color: Neutral Ground Dry Time Recoat: 4 hr.
Dry Time: 30 min. Standards: MPI Approved for Gloss Levels 1 to 5
Item: Interior Paint Surface: Drywall, Masonry, Metal , Plaster, Wood
Finish: Eggshell VOC Content: Less than 50g/L
Size: 5 gal. Paint Base Type: Latex
Color Family: Neutrals Base Type: Latex
Paint Cleanup: Soap and Water For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Green Environmental Attribute: Meets SCAQMD Requirements Application Method: Brush, Roll, Spray
Paint Sub-Brand: Pro-Hide(R) Gold Ultra Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Neutrals, Color Neutral Ground, Finish Eggshell, Size 5 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Pro-Hide(R) Gold Ultra, Paint Cleanup Soap and Water, Dry Time 30 min., Min. Application Temp. 50 Degrees F, Application Method Brush, Roll, Spray, Standards MPI Approved for Gloss Levels 1 to 5

Technical Guides

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Pratt & Lambert #0000Z8280-20