Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
1 gal. Nutshell Eggshell Latex Interior Paint
  • Zoro #: G0002455
  • Mfr #: 0000Z8280-16
$45.15
  • For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
  • Color: Nutshell
  • VOC Content: Less than 50g/L
See full product details
Orders over $50 ship free.

Pratt & Lambert #0000Z8280-16 Specifications

  • Zoro #: G0002455
  • Mfr #: 0000Z8280-16
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Color: Nutshell
VOC Content: Less than 50g/L Green Environmental Attribute: Meets SCAQMD Requirements
Coverage: 400 sq. ft./gal. Finish: Eggshell
Size: 1 gal. Standards: MPI Approved for Gloss Levels 1 to 5
Surface: Drywall, Masonry, Metal , Plaster, Wood Dry Time: 30 min.
Paint Base Type: Latex Paint Sub-Brand: Pro-Hide(R) Gold Ultra
Color Family: Browns Application Method: Brush, Roll, Spray
Paint Cleanup: Soap and Water Base Type: Latex
Item: Interior Paint Dry Time Recoat: 4 hr.
Min. Application Temp.: 50 Degrees F Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Browns, Color Nutshell, Finish Eggshell, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Pro-Hide(R) Gold Ultra, Paint Cleanup Soap and Water, Dry Time 30 min., Min. Application Temp. 50 Degrees F, Application Method Brush, Roll, Spray, Standards MPI Approved for Gloss Levels 1 to 5

Technical Guides

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Pratt & Lambert #0000Z8280-16