Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

5 gal. Nutty Topaz Eggshell Latex Interior Paint

  • Zoro #: G0002589
  • Mfr #: 0000Z8283-20

$202.99

  • Green Environmental Attribute: Meets SCAQMD Requirements
  • Base Type: Latex
  • Surface: Drywall, Masonry, Metal , Plaster, Wood
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z8283-20 Specifications

  • Zoro #: G0002589
  • Mfr #: 0000Z8283-20
Green Environmental Attribute: Meets SCAQMD Requirements Base Type: Latex
Surface: Drywall, Masonry, Metal , Plaster, Wood Finish: Eggshell
Color Family: Browns Dry Time: 30 min.
Application Method: Brush, Roll, Spray Standards: MPI Approved for Gloss Levels 1 to 5
Paint Cleanup: Soap and Water Size: 5 gal.
Dry Time Recoat: 4 hr. Coverage: 400 sq. ft./gal.
Color: Nutty Topaz Min. Application Temp.: 50 Degrees F
Paint Sub-Brand: Pro-Hide(R) Gold Ultra VOC Content: Less than 50g/L
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Paint Base Type: Latex
Item: Interior Paint Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Browns, Color Nutty Topaz, Finish Eggshell, Size 5 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Pro-Hide(R) Gold Ultra, Paint Cleanup Soap and Water, Dry Time 30 min., Min. Application Temp. 50 Degrees F, Application Method Brush, Roll, Spray, Standards MPI Approved for Gloss Levels 1 to 5

Technical Guides

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Pratt & Lambert #0000Z8283-20