Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
1 gal. Oak Barrell Eggshell Latex Interior Paint
  • Zoro #: G0001274
  • Mfr #: 0000Z8281-16
$45.15
  • Green Environmental Attribute: Meets SCAQMD Requirements
  • Paint Base Type: Latex
  • Surface: Drywall, Masonry, Metal , Plaster, Wood
See full product details
Orders over $50 ship free.

Pratt & Lambert #0000Z8281-16 Specifications

  • Zoro #: G0001274
  • Mfr #: 0000Z8281-16
Green Environmental Attribute: Meets SCAQMD Requirements Paint Base Type: Latex
Surface: Drywall, Masonry, Metal , Plaster, Wood Item: Interior Paint
Finish: Eggshell Size: 1 gal.
Dry Time Recoat: 4 hr. Paint Cleanup: Soap and Water
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Application Method: Brush, Roll, Spray
Color Family: Browns Min. Application Temp.: 50 Degrees F
VOC Content: Less than 50g/L Color: Oak Barrell
Coverage: 400 sq. ft./gal. Base Type: Latex
Standards: MPI Approved for Gloss Levels 1 to 5 Paint Sub-Brand: Pro-Hide(R) Gold Ultra
Dry Time: 30 min. Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Browns, Color Oak Barrell, Finish Eggshell, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Pro-Hide(R) Gold Ultra, Paint Cleanup Soap and Water, Dry Time 30 min., Min. Application Temp. 50 Degrees F, Application Method Brush, Roll, Spray, Standards MPI Approved for Gloss Levels 1 to 5

Technical Guides

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Pratt & Lambert #0000Z8281-16