Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Pure White Eggshell Latex Interior Paint

  • Zoro #: G0001259
  • Mfr #: 0000Z8280-16

$39.75

  • Min. Application Temp.: 50 Degrees F
  • Item: Interior Paint
  • Size: 1 gal.
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Pratt & Lambert #0000Z8280-16 Specifications

  • Zoro #: G0001259
  • Mfr #: 0000Z8280-16
Min. Application Temp.: 50 Degrees F Item: Interior Paint
Size: 1 gal. Color: Pure White
Application Method: Brush, Roll, Spray Coverage: 400 sq. ft./gal.
Finish: Eggshell Standards: MPI Approved for Gloss Levels 1 to 5
Dry Time: 30 min. Surface: Drywall, Masonry, Metal , Plaster, Wood
Green Environmental Attribute: Meets SCAQMD Requirements Base Type: Latex
Color Family: Whites Paint Base Type: Latex
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Paint Sub-Brand: Pro-Hide(R) Gold Ultra
Dry Time Recoat: 4 hr. VOC Content: Less than 50g/L
Paint Cleanup: Soap and Water Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Whites, Color Pure White, Finish Eggshell, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Pro-Hide(R) Gold Ultra, Paint Cleanup Soap and Water, Dry Time 30 min., Min. Application Temp. 50 Degrees F, Application Method Brush, Roll, Spray, Standards MPI Approved for Gloss Levels 1 to 5

Technical Guides

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Pratt & Lambert #0000Z8280-16