Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Really Red Eggshell Latex Interior Paint

  • Zoro #: G0000985
  • Mfr #: 0000Z8283-16

$45.15

  • Item: Interior Paint
  • Min. Application Temp.: 50 Degrees F
  • Dry Time Recoat: 4 hr.
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z8283-16 Specifications

  • Zoro #: G0000985
  • Mfr #: 0000Z8283-16
Item: Interior Paint Min. Application Temp.: 50 Degrees F
Dry Time Recoat: 4 hr. Color Family: Reds
Dry Time: 30 min. Standards: MPI Approved for Gloss Levels 1 to 5
Coverage: 400 sq. ft./gal. Surface: Drywall, Masonry, Metal , Plaster, Wood
Size: 1 gal. Paint Base Type: Latex
Green Environmental Attribute: Meets SCAQMD Requirements For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Paint Sub-Brand: Pro-Hide(R) Gold Ultra Base Type: Latex
VOC Content: Less than 50g/L Color: Really Red
Paint Cleanup: Soap and Water Finish: Eggshell
Application Method: Brush, Roll, Spray Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Reds, Color Really Red, Finish Eggshell, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Pro-Hide(R) Gold Ultra, Paint Cleanup Soap and Water, Dry Time 30 min., Min. Application Temp. 50 Degrees F, Application Method Brush, Roll, Spray, Standards MPI Approved for Gloss Levels 1 to 5

Technical Guides

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Pratt & Lambert #0000Z8283-16