Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
5 gal. Really Red Eggshell Latex Interior Paint
  • Zoro #: G0002385
  • Mfr #: 0000Z8283-20
$202.99
  • Base Type: Latex
  • Paint Base Type: Latex
  • Color Family: Reds
See full product details
This item ships free.

Pratt & Lambert #0000Z8283-20 Specifications

  • Zoro #: G0002385
  • Mfr #: 0000Z8283-20
Base Type: Latex Paint Base Type: Latex
Color Family: Reds For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Coverage: 400 sq. ft./gal. Size: 5 gal.
Standards: MPI Approved for Gloss Levels 1 to 5 Finish: Eggshell
Surface: Drywall, Masonry, Metal , Plaster, Wood Paint Cleanup: Soap and Water
Application Method: Brush, Roll, Spray Dry Time Recoat: 4 hr.
Paint Sub-Brand: Pro-Hide(R) Gold Ultra Green Environmental Attribute: Meets SCAQMD Requirements
Dry Time: 30 min. VOC Content: Less than 50g/L
Item: Interior Paint Color: Really Red
Min. Application Temp.: 50 Degrees F Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Reds, Color Really Red, Finish Eggshell, Size 5 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Pro-Hide(R) Gold Ultra, Paint Cleanup Soap and Water, Dry Time 30 min., Min. Application Temp. 50 Degrees F, Application Method Brush, Roll, Spray, Standards MPI Approved for Gloss Levels 1 to 5

Technical Guides

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Pratt & Lambert #0000Z8283-20