Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Reclaimed Wood Eggshell Latex Interior Paint

  • Zoro #: G0001125
  • Mfr #: 0000Z8283-16

$45.15

  • Green Environmental Attribute: Meets SCAQMD Requirements
  • Finish: Eggshell
  • Standards: MPI Approved for Gloss Levels 1 to 5
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z8283-16 Specifications

  • Zoro #: G0001125
  • Mfr #: 0000Z8283-16
Green Environmental Attribute: Meets SCAQMD Requirements Finish: Eggshell
Standards: MPI Approved for Gloss Levels 1 to 5 Color Family: Grays
Item: Interior Paint Surface: Drywall, Masonry, Metal , Plaster, Wood
Color: Reclaimed Wood Coverage: 400 sq. ft./gal.
Paint Sub-Brand: Pro-Hide(R) Gold Ultra Application Method: Brush, Roll, Spray
VOC Content: Less than 50g/L Paint Base Type: Latex
Base Type: Latex Min. Application Temp.: 50 Degrees F
Size: 1 gal. Dry Time Recoat: 4 hr.
Paint Cleanup: Soap and Water For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Dry Time: 30 min. Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Grays, Color Reclaimed Wood, Finish Eggshell, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Pro-Hide(R) Gold Ultra, Paint Cleanup Soap and Water, Dry Time 30 min., Min. Application Temp. 50 Degrees F, Application Method Brush, Roll, Spray, Standards MPI Approved for Gloss Levels 1 to 5

Technical Guides

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Pratt & Lambert #0000Z8283-16