Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

5 gal. Reclaimed Wood Eggshell Latex Interior Paint

  • Zoro #: G0002281
  • Mfr #: 0000Z8283-20

$202.99

  • Paint Sub-Brand: Pro-Hide(R) Gold Ultra
  • Dry Time Recoat: 4 hr.
  • Paint Cleanup: Soap and Water
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z8283-20 Specifications

  • Zoro #: G0002281
  • Mfr #: 0000Z8283-20
Paint Sub-Brand: Pro-Hide(R) Gold Ultra Dry Time Recoat: 4 hr.
Paint Cleanup: Soap and Water Surface: Drywall, Masonry, Metal , Plaster, Wood
Paint Base Type: Latex Standards: MPI Approved for Gloss Levels 1 to 5
VOC Content: Less than 50g/L For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Green Environmental Attribute: Meets SCAQMD Requirements Base Type: Latex
Color: Reclaimed Wood Dry Time: 30 min.
Application Method: Brush, Roll, Spray Min. Application Temp.: 50 Degrees F
Color Family: Grays Coverage: 400 sq. ft./gal.
Size: 5 gal. Finish: Eggshell
Item: Interior Paint Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Grays, Color Reclaimed Wood, Finish Eggshell, Size 5 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Pro-Hide(R) Gold Ultra, Paint Cleanup Soap and Water, Dry Time 30 min., Min. Application Temp. 50 Degrees F, Application Method Brush, Roll, Spray, Standards MPI Approved for Gloss Levels 1 to 5

Technical Guides

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Pratt & Lambert #0000Z8283-20