Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

5 gal. Red Bay Eggshell Latex Interior Paint

  • Zoro #: G0002534
  • Mfr #: 0000Z8283-20

$202.99

  • Base Type: Latex
  • Application Method: Brush, Roll, Spray
  • Paint Sub-Brand: Pro-Hide(R) Gold Ultra
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z8283-20 Specifications

  • Zoro #: G0002534
  • Mfr #: 0000Z8283-20
Base Type: Latex Application Method: Brush, Roll, Spray
Paint Sub-Brand: Pro-Hide(R) Gold Ultra Paint Base Type: Latex
Color Family: Reds Surface: Drywall, Masonry, Metal , Plaster, Wood
Dry Time: 30 min. VOC Content: Less than 50g/L
Finish: Eggshell Color: Red Bay
Dry Time Recoat: 4 hr. Item: Interior Paint
Coverage: 400 sq. ft./gal. Size: 5 gal.
Min. Application Temp.: 50 Degrees F Standards: MPI Approved for Gloss Levels 1 to 5
Paint Cleanup: Soap and Water For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Green Environmental Attribute: Meets SCAQMD Requirements Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Reds, Color Red Bay, Finish Eggshell, Size 5 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Pro-Hide(R) Gold Ultra, Paint Cleanup Soap and Water, Dry Time 30 min., Min. Application Temp. 50 Degrees F, Application Method Brush, Roll, Spray, Standards MPI Approved for Gloss Levels 1 to 5

Technical Guides

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Pratt & Lambert #0000Z8283-20