Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
1 gal. Ridgewood Eggshell Latex Interior Paint
  • Zoro #: G0001082
  • Mfr #: 0000Z8283-16
$45.15
  • VOC Content: Less than 50g/L
  • Item: Interior Paint
  • Min. Application Temp.: 50 Degrees F
See full product details
Orders over $50 ship free.

Pratt & Lambert #0000Z8283-16 Specifications

  • Zoro #: G0001082
  • Mfr #: 0000Z8283-16
VOC Content: Less than 50g/L Item: Interior Paint
Min. Application Temp.: 50 Degrees F Dry Time: 30 min.
Paint Sub-Brand: Pro-Hide(R) Gold Ultra Color Family: Browns
Standards: MPI Approved for Gloss Levels 1 to 5 Base Type: Latex
Paint Cleanup: Soap and Water Surface: Drywall, Masonry, Metal , Plaster, Wood
Coverage: 400 sq. ft./gal. Color: Ridgewood
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Green Environmental Attribute: Meets SCAQMD Requirements
Size: 1 gal. Finish: Eggshell
Dry Time Recoat: 4 hr. Application Method: Brush, Roll, Spray
Paint Base Type: Latex Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Browns, Color Ridgewood, Finish Eggshell, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Pro-Hide(R) Gold Ultra, Paint Cleanup Soap and Water, Dry Time 30 min., Min. Application Temp. 50 Degrees F, Application Method Brush, Roll, Spray, Standards MPI Approved for Gloss Levels 1 to 5

Technical Guides

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Pratt & Lambert #0000Z8283-16