Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Sand Dune Eggshell Latex Interior Paint

  • Zoro #: G0001353
  • Mfr #: 0000Z8280-16

$45.15

  • Application Method: Brush, Roll, Spray
  • Paint Cleanup: Soap and Water
  • Base Type: Latex
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Pratt & Lambert #0000Z8280-16 Specifications

  • Zoro #: G0001353
  • Mfr #: 0000Z8280-16
Application Method: Brush, Roll, Spray Paint Cleanup: Soap and Water
Base Type: Latex Green Environmental Attribute: Meets SCAQMD Requirements
VOC Content: Less than 50g/L Standards: MPI Approved for Gloss Levels 1 to 5
Item: Interior Paint Size: 1 gal.
Paint Sub-Brand: Pro-Hide(R) Gold Ultra Min. Application Temp.: 50 Degrees F
Color: Sand Dune Dry Time Recoat: 4 hr.
Dry Time: 30 min. Finish: Eggshell
Paint Base Type: Latex Coverage: 400 sq. ft./gal.
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Color Family: Beiges
Surface: Drywall, Masonry, Metal , Plaster, Wood Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Beiges, Color Sand Dune, Finish Eggshell, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Pro-Hide(R) Gold Ultra, Paint Cleanup Soap and Water, Dry Time 30 min., Min. Application Temp. 50 Degrees F, Application Method Brush, Roll, Spray, Standards MPI Approved for Gloss Levels 1 to 5

Technical Guides

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Pratt & Lambert #0000Z8280-16