Skip to Main Content
Checkout and account functionality on Zoro.com will be unavailable from 3:00am – 4:00am (CST) today due to scheduled maintenance.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Sandy Beige Eggshell Latex Interior Paint

  • Zoro #: G0002211
  • Mfr #: 0000Z8280-16

$45.15

  • Surface: Drywall, Masonry, Metal , Plaster, Wood
  • VOC Content: Less than 50g/L
  • Base Type: Latex
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Pratt & Lambert #0000Z8280-16 Specifications

  • Zoro #: G0002211
  • Mfr #: 0000Z8280-16
Surface: Drywall, Masonry, Metal , Plaster, Wood VOC Content: Less than 50g/L
Base Type: Latex Dry Time: 30 min.
Color: Sandy Beige Item: Interior Paint
Paint Cleanup: Soap and Water Application Method: Brush, Roll, Spray
Paint Sub-Brand: Pro-Hide(R) Gold Ultra For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Green Environmental Attribute: Meets SCAQMD Requirements Coverage: 400 sq. ft./gal.
Color Family: Beiges Dry Time Recoat: 4 hr.
Finish: Eggshell Size: 1 gal.
Paint Base Type: Latex Standards: MPI Approved for Gloss Levels 1 to 5
Min. Application Temp.: 50 Degrees F Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Beiges, Color Sandy Beige, Finish Eggshell, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Pro-Hide(R) Gold Ultra, Paint Cleanup Soap and Water, Dry Time 30 min., Min. Application Temp. 50 Degrees F, Application Method Brush, Roll, Spray, Standards MPI Approved for Gloss Levels 1 to 5

Technical Guides

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Pratt & Lambert #0000Z8280-16