Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

5 gal. Sandy Beige Eggshell Latex Interior Paint

  • Zoro #: G0003313
  • Mfr #: 0000Z8280-20

$202.99

  • Min. Application Temp.: 50 Degrees F
  • Item: Interior Paint
  • Standards: MPI Approved for Gloss Levels 1 to 5
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z8280-20 Specifications

  • Zoro #: G0003313
  • Mfr #: 0000Z8280-20
Min. Application Temp.: 50 Degrees F Item: Interior Paint
Standards: MPI Approved for Gloss Levels 1 to 5 Base Type: Latex
Paint Sub-Brand: Pro-Hide(R) Gold Ultra Size: 5 gal.
Coverage: 400 sq. ft./gal. Color Family: Beiges
Finish: Eggshell Dry Time Recoat: 4 hr.
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Green Environmental Attribute: Meets SCAQMD Requirements
Dry Time: 30 min. Paint Cleanup: Soap and Water
Application Method: Brush, Roll, Spray Paint Base Type: Latex
Color: Sandy Beige VOC Content: Less than 50g/L
Surface: Drywall, Masonry, Metal , Plaster, Wood Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Beiges, Color Sandy Beige, Finish Eggshell, Size 5 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Pro-Hide(R) Gold Ultra, Paint Cleanup Soap and Water, Dry Time 30 min., Min. Application Temp. 50 Degrees F, Application Method Brush, Roll, Spray, Standards MPI Approved for Gloss Levels 1 to 5

Technical Guides

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Pratt & Lambert #0000Z8280-20