Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Sepia Tone Eggshell Latex Interior Paint

  • Zoro #: G0001100
  • Mfr #: 0000Z8283-16

$45.15

  • Item: Interior Paint
  • Color Family: Browns
  • Base Type: Latex
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z8283-16 Specifications

  • Zoro #: G0001100
  • Mfr #: 0000Z8283-16
Item: Interior Paint Color Family: Browns
Base Type: Latex Application Method: Brush, Roll, Spray
Paint Sub-Brand: Pro-Hide(R) Gold Ultra For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Coverage: 400 sq. ft./gal. Green Environmental Attribute: Meets SCAQMD Requirements
Dry Time Recoat: 4 hr. Size: 1 gal.
Paint Cleanup: Soap and Water Dry Time: 30 min.
Paint Base Type: Latex Finish: Eggshell
Min. Application Temp.: 50 Degrees F Color: Sepia Tone
VOC Content: Less than 50g/L Surface: Drywall, Masonry, Metal , Plaster, Wood
Standards: MPI Approved for Gloss Levels 1 to 5 Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Browns, Color Sepia Tone, Finish Eggshell, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Pro-Hide(R) Gold Ultra, Paint Cleanup Soap and Water, Dry Time 30 min., Min. Application Temp. 50 Degrees F, Application Method Brush, Roll, Spray, Standards MPI Approved for Gloss Levels 1 to 5

Technical Guides

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Pratt & Lambert #0000Z8283-16